Motion
PHSA22L
PHSA22L
MI ITEM #00145259
MFR #PHSA22L
List Price$200.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PHSA22L
MI ITEM #00145259
MFR #PHSA22L

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$200.21/each for your price

Overview

Mfr description
PHSA 22L ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Thread Type
    M22
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    - 20°C to + 80 °C
  • Head Diameter
    54 mm
  • Overall Height
    111 mm
  • Series
    PHSA
  • UPC_NO
    4549557048937
  • Manufacturer Catalog
  • Weight
    1.1 lb
  • Maximum Outside Diameter
    54 mm
  • Product Type
    Spherical Rod Ends
  • Thread Size
    M22x1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text