Motion
SB15
Spherical Plain Bearing - 15 mm Bore, 26 mm OD, 13 mm, 0.5120 in Inner Ring Width, Open
MI ITEM #00145273
MFR #SB15
Price$32.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 15 mm Bore, 26 mm OD, 13 mm, 0.5120 in Inner Ring Width, Open
MI ITEM #00145273
MFR #SB15

Mfr description
SB15 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.83/each

Specifications

Dimensions

  • Ball Diameter
    0.8660 in, 22 mm
  • Bore Diameter  
    15 mm
  • Inner Ring Width  
    0.5120 in, 13 mm
  • Outer Ring Width
    11 mm | 0.4330 in
  • Outside Diameter  
    26 mm
  • Overall Width
    11 mm
  • Weight
    0.062 lbs

Details

  • Closure Type
    Open
  • Manufacturer Catalog Number
    SB 15
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    5.69 kN, 1279.16 lbf
  • Radial Static Load Capacity
    142 kN, 31922.87 lbf
  • Series
    SB
  • Type Of Bearing
    Radial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)