Motion
SB203216
Spherical Bushing, Metric, High Carbon Steel, Steel on Steel, Outer Ring Split Type
MI ITEM #00145274
MFR #SB203216
Your Price$68.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Bushing, Metric, High Carbon Steel, Steel on Steel, Outer Ring Split Type
MI ITEM #00145274
MFR #SB203216

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$68.90/each(List $96.38)

Overview

Mfr description
SB203216 BRG

Specifications

  • Type Of Bearing
    Spherical
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Lubrication Groove & Hole
  • Closure Type
    Open
  • Outer Ring Material
    High Carbon Chromium Bearing Steel
  • Inner Ring Material
    High Carbon Chromium Bearing Steel
  • Inner Ring Width
  • Ball Diameter
    28 mm
  • Outer Ring Width
    14 mm
  • Overall Width
    16 mm
  • Housing Material
    High Carbon Chromium Bearing Steel
  • Operating Temperature Range
    - 30 °C to + 180 °C
  • UPC_NO
    4549557052958
  • Weight
    0.116845 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text