Motion
SB20
Mi Item #00145275
MFR #SB20
Price$35.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00145275
MFR #SB20

Mfr description
SB20 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.35/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Inner Ring Width  
    16 mm
  • Outer Ring Width
    14 mm
  • Outside Diameter  
    32 mm
  • Overall Width
    16 mm
  • Weight
    0.053 kg

Details

  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Operating Temperature Range
    -22 to 302 °F
  • Product Type
    Spherical Plain Bearings
  • Series
    SB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)