Motion
SB30
MI ITEM #00145284
MFR #SB30
Price$53.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00145284
MFR #SB30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$53.03/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Inner Ring Width  
    27 mm
  • Outer Ring Width
    23 mm
  • Outside Diameter  
    50 mm
  • Overall Width
    27 mm
  • Weight
    0.225 kg

Details

  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Operating Temperature Range
    -22 to 302 °F
  • Product Type
    Spherical Plain Bearings
  • Series
    SB

Overview

Mfr description
SB30 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text