Motion
SA4-35B

NTN
SA4-35B

Spherical Plain Bearing - 35 mm Bore, 55 mm OD, Open
Mi Item #00145286
MFR #SA4-35B
Price$140.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SA4-35B

Spherical Plain Bearing - 35 mm Bore, 55 mm OD, Open
Mi Item #00145286
MFR #SA4-35B

Mfr description
SA4-35B BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.50/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Misalignment Angle  
    5 °
  • Outside Diameter  
    55 mm
  • Overall Width
    30 mm
  • Weight
    0.61 lbs

Details

  • Bore Type
    Round
  • Closure Type
    Open
  • Manufacturer Upc Number
    4547359180718
  • Product Type
    Spherical Plain Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)