Overview
Mfr description
SB35 BRG
Specifications
- Bore Diameter
- Outside Diameter
- Lubrication TypeRequires Lubrication
- Inner Ring Width
- Outer Ring Width26 mm
- Overall Width30 mm
- Operating Temperature Range-22 to 302 °F
- SeriesSB
- Manufacturer Product Page
- Weight0.3 kg
- Product TypeSpherical Plain Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data