Motion
SA4-40B

NTN
SA4-40B

Spherical Plain Bearing - 40 mm Bore, 62 mm OD, Open
Mi Item #00145289
MFR #SA4-40B
Price$216.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SA4-40B

Spherical Plain Bearing - 40 mm Bore, 62 mm OD, Open
Mi Item #00145289
MFR #SA4-40B

Mfr description
SA4-40B BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.37/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Misalignment Angle  
    6 °
  • Outside Diameter  
    62 mm
  • Overall Width
    33 mm
  • Weight
    0.83 lbs

Details

  • Bore Type
    Round
  • Closure Type
    Open
  • Manufacturer Upc Number
    4547359180725
  • Product Type
    Spherical Plain Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)