Motion
SB40
Mi Item #00145290
MFR #SB40
Price$63.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00145290
MFR #SB40

Mfr description
SB40 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.13/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Inner Ring Width  
    33 mm
  • Outer Ring Width
    28 mm
  • Outside Diameter  
    62 mm
  • Overall Width
    33 mm
  • Weight
    0.375 kg

Details

  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Operating Temperature Range
    -22 to 302 °F
  • Product Type
    Spherical Plain Bearings
  • Series
    SB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)