Motion
SA4-45B

NTN
SA4-45B

Spherical Plain Bearing - 45 mm Bore, 72 mm OD, Open
Mi Item #00145292
MFR #SA4-45B
Price$323.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SA4-45B

Spherical Plain Bearing - 45 mm Bore, 72 mm OD, Open
Mi Item #00145292
MFR #SA4-45B

Mfr description
SA4-45B BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$323.62/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Misalignment Angle  
    5 °
  • Outside Diameter  
    72 mm
  • Overall Width
    36 mm
  • Weight
    1.32 lbs

Details

  • Bore Type
    Round
  • Closure Type
    Open
  • Manufacturer Upc Number
    4547359180732
  • Product Type
    Spherical Plain Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)