Overview
Mfr description
SA4-60B BRG
Specifications
- Bore Diameter
- Outside Diameter
- Closure TypeOpen
- Misalignment Angle
- Overall Width53 mm
- Bore TypeRound
- Manufacturer Upc Number4547359180763
- Product TypeSpherical Plain Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data