Motion
SB7011058
SB7011058
Mi Item #00145303
MFR #SB7011058
Price$490.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SB7011058
Mi Item #00145303
MFR #SB7011058

Mfr description
SB7011058 BRG
  • Spherical Bushing
  • Metric
  • High Carbon Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$490.82/each

Specifications

Dimensions

  • Ball Diameter
    100 mm
  • Bore Diameter  
    70 mm
  • Misalignment Angle  
    5 °
  • Outer Ring Width
    50 mm
  • Outside Diameter  
    110 mm
  • Overall Width
    58 mm
  • Weight
    4.91 lb

Details

  • Bearing Material
    High Carbon Chromium Bearing Steel
  • Bore Type
    Open
  • Closure Type
    Open
  • Dynamic Load Capacity
    490000 N
  • Harmonization Code
    8483.30.80.70
  • Housing Material
    High Carbon Chromium Bearing Steel
  • Inner Ring Material
    High Carbon Chromium Bearing Steel
  • Lubrication Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557053177
  • Operating Temperature Range
    - 30 °C to + 180 °C
  • Outer Ring Material
    High Carbon Chromium Bearing Steel
  • Product Type
    Spherical Plain Bearings
  • Series
    SB
  • Type Of Bearing
    Spherical Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)