Motion
SB8013070
SB8013070
MI ITEM #00145306
MFR #SB8013070
List Price$862.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SB8013070
MI ITEM #00145306
MFR #SB8013070

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$862.21/each for your price

Overview

Mfr description
SB8013070 BRG
  • Spherical Bushing
  • Metric
  • High Carbon Steel
  • Steel on Steel
  • Outer Ring Split Type

Specifications

  • Type Of Bearing
    Spherical Bushings
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Lubrication Groove & Hole
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    High Carbon Chromium Bearing Steel
  • Inner Ring Material
    High Carbon Chromium Bearing Steel
  • Ball Diameter
    120 mm
  • Outer Ring Width
    60 mm
  • Overall Width
    70 mm
  • Bore Type
    Open
  • Bearing Material
    High Carbon Chromium Bearing Steel
  • Housing Material
    High Carbon Chromium Bearing Steel
  • Operating Temperature Range
    - 30 °C to + 180 °C
  • Series
    SB
  • Harmonization Code
    8483.30.80.70
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    4549557053214
  • Weight
    8.78 lb
  • Dynamic Load Capacity
    706000 N
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text