Specifications
Dimensions
- Actual Diameter20 mm
- Nominal Diameter20 mm
- Overall Length0.9528 in
Details
- Measurement StandardMetric
- Options IncludedWith Seal
- SeriesSA1
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)