Motion
PB5
Spherical Rod End - Bore Diameter: 5 mm, Zerk Fitting
Mi Item #00145318
MFR #PB5
Price$27.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 5 mm, Zerk Fitting
Mi Item #00145318
MFR #PB5

Mfr description
PB5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.78/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm

Details

  • Ball Material
    Steel
  • Housing Material
    Steel
  • Product Type
    Spherical Rod Ends
  • Race Material
    Copper Alloy
  • Series
    PB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)