Motion
L 315642/VJ202

SKF
L 315642/VJ202

Cylindrical Roller Bearing - Straight, 6.5000 in ID, 8.8750 in OD, 6.6250 in Width, C0 Internal Clearance
MI ITEM #00145586
MFR #L 315642/VJ202
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
L 315642/VJ202

Cylindrical Roller Bearing - Straight, 6.5000 in ID, 8.8750 in OD, 6.6250 in Width, C0 Internal Clearance
MI ITEM #00145586
MFR #L 315642/VJ202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L 315642 VJ202 BRG

Specifications

  • Bore Type
    Straight
  • ABEC
    ABEC 1
  • Number Of Rows
    4
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Inner Ring
  • Internal Clearance
    C0
  • Precision Rating
    Not Rated
  • Bearing Material
    Steel
  • Finish Coating
    None
  • Closure Type
    Open
  • Series
    315
  • Weight
    13.23 lbs
  • Manufacturer Upc Number
    7316579551212
  • UPC_NO
    7316577125835
  • Locating
    None
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text