Motion
GYE40KRRB SGT

TIMKEN (FAFNIR)
GYE40KRRB SGT

Ball Insert Bearing - Cylindrical Bore, 40 mm ID, Set Screw Locking
MI ITEM #00145755
MFR #GYE40KRRB SGT
Your Price$123.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
GYE40KRRB SGT

Ball Insert Bearing - Cylindrical Bore, 40 mm ID, Set Screw Locking
MI ITEM #00145755
MFR #GYE40KRRB SGT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$123.27/each(List $178.75)

Overview

Mfr description
GYE40KRRB SGT WIDE INNER RING BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Internal Clearance
    C0
  • Overall Width
    1.9375 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    8150 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Cage Material
    Nylon
  • Snap Ring Included
    Without Snap Ring
  • Finish Coating
    Uncoated
  • Max Rpm
    2920 rpm
  • Seal Type
    Shroud Seal
  • Series
    GY-KRRB
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796265172
  • UPC_NO
    087796265172
  • Weight
    1.63 lbs
  • Type Of Bearing
    Ball
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text