Motion
GYE45KRRB SGT

TIMKEN (FAFNIR)
GYE45KRRB SGT

Ball Insert Bearing - Cylindrical Bore, 45 mm ID, Set Screw Locking
Mi Item #00145757
MFR #GYE45KRRB SGT
Price$172.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
GYE45KRRB SGT

Ball Insert Bearing - Cylindrical Bore, 45 mm ID, Set Screw Locking
Mi Item #00145757
MFR #GYE45KRRB SGT

Mfr description
GYE45KRRB SGT WIDE INNER RING BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.27/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Inner Ring Width  
    49.22 mm
  • Outer Ring Width  
    22 mm
  • Outside Diameter  
    85 mm
  • Overall Width
    1.9375 in
  • Weight
    1.88 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    087796265196
  • Max Rpm
    2690 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    8150 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Seal Type
    Shroud Seal
  • Series
    GY-KRRB
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball
  • UPC_NO
    087796265196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)