Motion
GYE50KRRB SGT

TIMKEN (FAFNIR)
GYE50KRRB SGT

Ball Insert Bearing - Cylindrical Bore, 50 mm ID
MI ITEM #00145759
MFR #GYE50KRRB SGT
Price$213.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
GYE50KRRB SGT

Ball Insert Bearing - Cylindrical Bore, 50 mm ID
MI ITEM #00145759
MFR #GYE50KRRB SGT

Mfr description
GYE50KRRB SGT WIDE INNER RING BRG
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$213.20/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Inner Ring Width  
    51.59 mm
  • Outer Ring Width  
    22 mm
  • Outside Diameter  
    90 mm
  • Overall Width
    2.0313 in
  • Weight
    2.18 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796265202
  • Max Rpm
    3000 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    8800 lbf
  • Radial Static Load Capacity
    4500 lbf
  • Series
    GY-KRRB
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796265202

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)