Motion
GYE55-KRR-B

INA (SCHAEFFLER)
GYE55-KRR-B

Ball Insert Bearing - Straight Bore, 55 mm Bore Diam., 3.9375 in OD, 2.1875 in Width, Medium Duty, Set Screw Locking
MI ITEM #00145762
MFR #GYE55-KRR-B
Your Price$206.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GYE55-KRR-B

Ball Insert Bearing - Straight Bore, 55 mm Bore Diam., 3.9375 in OD, 2.1875 in Width, Medium Duty, Set Screw Locking
MI ITEM #00145762
MFR #GYE55-KRR-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$206.02/each(List $236.92)

Overview

Mfr description
GYE55-XL-KRR-B INSERT BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    2.1875 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Operating Temperature Range
    -20 to +120 °C
  • Radial Dynamic Load Capacity
    43500 N
  • Radial Static Load Capacity
    29000 N
  • Bearing Material
    Chrome Steel
  • Finish Coating
    Chrome Plated
  • Seal Type
    Contact Seal
  • Series
    GYE..-KRR-B
  • UPC_NO
    4012802805024
  • Weight
    2.90 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text