Motion
GYE60-KRR-B

INA (SCHAEFFLER)
GYE60-KRR-B

Ball Insert Bearing - Straight Bore, 60 mm Bore Diam., 110 mm OD, 2.5625 in Width, Medium Duty, Set Screw Locking
Mi Item #00145764
MFR #GYE60-KRR-B
Price$227.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GYE60-KRR-B

Ball Insert Bearing - Straight Bore, 60 mm Bore Diam., 110 mm OD, 2.5625 in Width, Medium Duty, Set Screw Locking
Mi Item #00145764
MFR #GYE60-KRR-B

Mfr description
GYE60-XL-KRR-B INSERT BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$227.06/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Inner Ring Width  
    65.1 mm
  • Outer Ring Width  
    29 mm
  • Outside Diameter  
    110 mm
  • Overall Width
    2.5625 in
  • Weight
    3.96 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Chrome Plated
  • Locking Device
    Set Screw
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    52000 N
  • Radial Static Load Capacity
    36000 N
  • Seal Type
    Contact Seal
  • Series
    GYE..-KRR-B
  • UPC_NO
    4012802805000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)