Motion
30220 J2/DF

SKF
30220 J2/DF

Tapered Roller Double-Row Bearing - 100 mm Bore, 180 mm OD, 68 mm Cone Width, 74 mm Cup Width
Mi Item #00145823
MFR #30220 J2/DF
Price$1,962.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
30220 J2/DF

Tapered Roller Double-Row Bearing - 100 mm Bore, 180 mm OD, 68 mm Cone Width, 74 mm Cup Width
Mi Item #00145823
MFR #30220 J2/DF

Mfr description
30220/DF REPLACES 30220 J2/DF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,962.70/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter
    180 mm
  • Overall Width
    74 mm
  • Weight
    16.96 lbs

Details

  • Assembly Type
    Double Row
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Double Row Design
    Face to Face
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    302
  • UPC_NO
    7316577452757
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)