Motion
20TAC47XBSUC11PN7B

NSK CORP, BEARING DIV
20TAC47XBSUC11PN7B

Duplex Angular Contact Bearing - Single Universal, 20 mm Bore, 47 mm OD, 0.6250 in Width, 60 ° Contact Angle, C3, Open
Mi Item #00145925
MFR #20TAC47XBSUC11PN7B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
20TAC47XBSUC11PN7B

Duplex Angular Contact Bearing - Single Universal, 20 mm Bore, 47 mm OD, 0.6250 in Width, 60 ° Contact Angle, C3, Open
Mi Item #00145925
MFR #20TAC47XBSUC11PN7B

Mfr description
20TAC47XBSUC11PN7B SINGLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    60 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    0.6250 in
  • Precision Rating
    ABEC7, P4
  • Weight
    0.31 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    20TAC47XBSUC11PN7B SINGLE BRG
  • Duplex Type
    Single Universal
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105008
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176019654
  • Measurement Standard
    Metric
  • Product Type
    Duplex Angular Contact Bearings
  • Prop 65 Statement
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)