Motion
23TAC62BSUC11PN7B

NSK CORP, BEARING DIV
23TAC62BSUC11PN7B

Angular Contact Bearing - 23.84 mm Bore, 62 mm OD, Open, Without Snap Ring, 60 ° Contact Angle, C0
MI ITEM #00145926
MFR #23TAC62BSUC11PN7B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23TAC62BSUC11PN7B

Angular Contact Bearing - 23.84 mm Bore, 62 mm OD, Open, Without Snap Ring, 60 ° Contact Angle, C0
MI ITEM #00145926
MFR #23TAC62BSUC11PN7B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    23.84 mm
  • Contact Angle
    60 °
  • Outside Diameter  
    62 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.66 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    23TAC62CSUHPN7 INCH BALL SCREW SUPPORT
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105008
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176984785
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Series
    TAC
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176984785

Overview

Mfr description
23TAC62CSUHPN7 INCH BALL SCREW SUPPORT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought