Motion
38TAC72BSUC11PN7B

NSK CORP, BEARING DIV
38TAC72BSUC11PN7B

Angular Contact Bearing - 38 mm Bore, 72 mm OD, Open, Without Snap Ring, 60 ° Contact Angle, C0
MI ITEM #00145927
MFR #38TAC72BSUC11PN7B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
38TAC72BSUC11PN7B

Angular Contact Bearing - 38 mm Bore, 72 mm OD, Open, Without Snap Ring, 60 ° Contact Angle, C0
MI ITEM #00145927
MFR #38TAC72BSUC11PN7B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
38TAC72BSUC11PN7B SINGLE BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    60 °
  • Internal Clearance
    C0
  • Finish Coating
    Uncoated
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Series
    TAC
  • Weight
    0.66 lbs
  • UPC_NO
    029176011610
  • Prop 65 Statement
  • Description
    38TAC72BSUC11PN7B SINGLE BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought