Motion
76TAC110BSUC11PN7B

NSK CORP, BEARING DIV
76TAC110BSUC11PN7B

Angular Contact Bearing - 3.0000 in Bore, 110 mm OD, 0.6250 in Width, Open, 60 ° Contact Angle
MI ITEM #00145930
MFR #76TAC110BSUC11PN7B
Your Price$1,976.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
76TAC110BSUC11PN7B

Angular Contact Bearing - 3.0000 in Bore, 110 mm OD, 0.6250 in Width, Open, 60 ° Contact Angle
MI ITEM #00145930
MFR #76TAC110BSUC11PN7B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,976.40/each(List $2,470.50)

Overview

Mfr description
76TAC110BSUC11PN7B SINGLE BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    60 °
  • Internal Clearance
    C0
  • Harmonization Code
    8482105008
  • Country of Origin
    JP
  • Measurement Standard
    Metric
  • Weight
    1.21 lbs
  • Manufacturer Upc Number
    029176019500
  • UPC_NO
    029176019500
  • Prop 65 Statement
  • Description
    76TAC110BSUC11PN7B SINGLE BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought