Motion
20TAC47BSUC10PN7B

NSK CORP, BEARING DIV
20TAC47BSUC10PN7B

Angular Contact Bearing - 20 mm Bore, 47 mm OD, 15 mm Width, Open, Without Snap Ring, 60 ° Contact Angle, C0
Mi Item #00145934
MFR #20TAC47BSUC10PN7B
Price$618.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
20TAC47BSUC10PN7B

Angular Contact Bearing - 20 mm Bore, 47 mm OD, 15 mm Width, Open, Without Snap Ring, 60 ° Contact Angle, C0
Mi Item #00145934
MFR #20TAC47BSUC10PN7B

Mfr description
20TAC47CSUHPN7 SINGLE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$618.67/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Contact Angle
    60 °
  • Fillet Radius
    1 mm
  • Outer Ring Width
    15 mm
  • Outside Diameter  
    47 mm
  • Overall Height
    15 MM
  • Overall Length
    47 MM
  • Overall Width  
    15 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.29 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    20TAC47BSUC10PN7B SINGLE BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105008
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176975110
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    TAC
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176005190
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)