Motion
55TAC100BSUC10PN7B

NSK CORP, BEARING DIV
55TAC100BSUC10PN7B

Duplex Angular Contact Bearing - Single Universal, 55 mm Bore, 100 mm OD, 20 mm Width, 60 ° Contact Angle, C0, Open
MI ITEM #00145940
MFR #55TAC100BSUC10PN7B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
55TAC100BSUC10PN7B

Duplex Angular Contact Bearing - Single Universal, 55 mm Bore, 100 mm OD, 20 mm Width, 60 ° Contact Angle, C0, Open
MI ITEM #00145940
MFR #55TAC100BSUC10PN7B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
55TAC100BSUC10PN7B SINGLE BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    1.50 lbs
  • Duplex Type
    Single Universal
  • Contact Angle
    60 °
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Precision Rating
    ABEC7, P4
  • Cage Material
    Polyamide Cage
  • Finish Coating
    Uncoated
  • Description
    55TAC100BSUC10PN7B SINGLE BRG
  • Fillet Radius
    1 mm
  • Prop 65 Statement
  • Country of Origin
    UK
  • Harmonization Code
    8482105008
  • Manufacturer Upc Number
    029176012112
  • Measurement Standard
    Metric
  • Overall Height
    20 mm
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text