Motion
MM60BS120QUH

TIMKEN (FAFNIR)
MM60BS120QUH

Duplex Angular Contact Bearing - Quadplex, 60 mm Bore, 120 mm OD, 90 mm Width, 60 ° Contact Angle, ABEC 7, Open
Mi Item #00145943
MFR #MM60BS120QUH
Price$15,806.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM60BS120QUH

Duplex Angular Contact Bearing - Quadplex, 60 mm Bore, 120 mm OD, 90 mm Width, 60 ° Contact Angle, ABEC 7, Open
Mi Item #00145943
MFR #MM60BS120QUH

Mfr description
MM60BS120QUH QUAD BRG SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,806.07/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    60 °
  • Outside Diameter  
    120 mm
  • Overall Width  
    90 mm
  • Weight
    9.74 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    MM60BS120QUH QUAD BRG SET
  • Duplex Type
    Quadplex
  • Internal Clearance
    ABEC 7
  • Manufacturer Upc Number
    087796193963
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)