Motion
7902CTYNDULP4
Duplex Angular Contact Bearing - Duplex Universal, 15 mm Bore, 28 mm OD, 14 mm Width, 15 ° Contact Angle, C0, Open
Mi Item #00146124
MFR #7902CTYNDULP4
Price$1,031.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duplex Angular Contact Bearing - Duplex Universal, 15 mm Bore, 28 mm OD, 14 mm Width, 15 ° Contact Angle, C0, Open
Mi Item #00146124
MFR #7902CTYNDULP4

Mfr description
7902CTYNDULP4 BRG (OLD 7902CTYDULP4)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,031.72/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    15 °
  • Fillet Radius
    .3 mm
  • Outside Diameter  
    28 mm
  • Overall Height
    14 mm
  • Overall Width  
    14 mm
  • Precision Rating
    ABEC7, P4

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7902CTYNDULP4 BRG (OLD 7902CTYDULP4)
  • Duplex Type
    Duplex Universal
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176651267
  • Measurement Standard
    Metric
  • Product Type
    Duplex Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    7750 N
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)