Motion
7903CTRDULP4Y
Spindle & Precision Machine Tool Angular Contact Bearing - 17 mm Bore, 30 mm OD, 7 mm Width, 15 ° Contact, Open
MI ITEM #00146136
MFR #7903CTRDULP4Y
Price$868.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spindle & Precision Machine Tool Angular Contact Bearing - 17 mm Bore, 30 mm OD, 7 mm Width, 15 ° Contact, Open
MI ITEM #00146136
MFR #7903CTRDULP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$868.62/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle  
    15 °
  • Fillet Radius
    0.3 mm
  • Outer Ring Width
    7 mm
  • Outside Diameter  
    30 mm
  • Overall Height
    14 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.07 lbs

Details

  • Ball Screw Application
    Not for Ball Screws
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Synthetic Resin
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7903CTRDULP4Y BRG OLD 7903CTYDULP4
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176587832
  • Max Rpm
    48000 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    510 kgf
  • Radial Static Load Capacity
    299 kgf
  • Series
    79
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176587832

Overview

Mfr description
7903CTRDULP4Y BRG OLD 7903CTYDULP4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text