Motion
7911CTRDULP4Y
Duplex Angular Contact Bearing - Duplex Universal, 55 mm Bore, 80 mm OD, 26 mm Width, 15 ° Contact Angle, C0, Open
Mi Item #00146176
MFR #7911CTRDULP4Y
Price$1,763.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duplex Angular Contact Bearing - Duplex Universal, 55 mm Bore, 80 mm OD, 26 mm Width, 15 ° Contact Angle, C0, Open
Mi Item #00146176
MFR #7911CTRDULP4Y

Mfr description
7911CTRDULP4Y BRG OLD 7911CTYDULP4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,763.92/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle
    15 °
  • Fillet Radius
    1 mm
  • Outside Diameter  
    80 mm
  • Overall Height
    26 mm
  • Overall Width  
    26 mm
  • Precision Rating
    ABEC7, P4
  • Weight
    0.79 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7911CTRDULP4Y BRG OLD 7911CTYDULP4
  • Duplex Type
    Duplex Universal
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176588136
  • Measurement Standard
    Metric
  • Product Type
    Duplex Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    31000 N
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)