Motion
7812CG/GNP4

NTN
7812CG/GNP4

Angular Contact Bearing - 60 mm Bore, 78 mm OD, 10 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
MI ITEM #00146186
MFR #7812CG/GNP4
List Price$1,612.69/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7812CG/GNP4

Angular Contact Bearing - 60 mm Bore, 78 mm OD, 10 mm Width, Open, Without Snap Ring, 15 ° Contact Angle, C0
MI ITEM #00146186
MFR #7812CG/GNP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,612.69/bx for your price

Overview

Mfr description
7812CG/GNP4 PRECISION

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Cage Type
    Machined
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    15 °
  • Bearing Material
    High Carbon Chrome Steel
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    13400 N
  • Radial Static Load Capacity
    13600 N
  • Cage Material
    Phenolic
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    JP
  • Inner Ring Width
    0.3937 in, 10.000 mm
  • Configuration
    One
  • Max Rpm
    16200 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    ISO Class 4
  • Fillet Radius
    0.3 mm
  • Series
    78
  • Weight
    0.22 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359455427
  • UPC_NO
    4547359455427
  • Description
    7812CG/GNP4 PRECISION
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text