Motion
7919CTRDULP4Y
Duplex Universal, 95 mm Bore, 130 mm OD, 36 mm Width, 15 ° Contact Angle, C0, Open
MI ITEM #00146231
MFR #7919CTRDULP4Y
Your Price$4,413.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duplex Universal, 95 mm Bore, 130 mm OD, 36 mm Width, 15 ° Contact Angle, C0, Open
MI ITEM #00146231
MFR #7919CTRDULP4Y

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$4,413.29/each(List $5,295.95)

Overview

Mfr description
7919CTRDULP4Y

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    2.58 lbs
  • Duplex Type
    Duplex Universal
  • Contact Angle
    15 °
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    68500 N
  • Precision Rating
    ABEC7, P4
  • Cage Material
    Phenolic Cag
  • Finish Coating
    Uncoated
  • Description
    7919CTRDULP4Y
  • Fillet Radius
    1.1 mm
  • Prop 65 Statement
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176588211
  • Measurement Standard
    Metric
  • Overall Height
    36 mm
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text