Motion
7920CTRDULP4Y
Duplex Universal, 100 mm Bore, 140 mm OD, 40 mm Width, 15 ° Contact Angle, C0, Open
Mi Item #00146241
MFR #7920CTRDULP4Y
Price$4,338.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duplex Universal, 100 mm Bore, 140 mm OD, 40 mm Width, 15 ° Contact Angle, C0, Open
Mi Item #00146241
MFR #7920CTRDULP4Y

Mfr description
7920CTRDULP4Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,338.81/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Contact Angle
    15 °
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    140 mm
  • Overall Height
    40 mm
  • Overall Width  
    40 mm
  • Precision Rating
    ABEC7, P4
  • Weight
    3.46 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide Cage
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7920CTRDULP4Y
  • Duplex Type
    Duplex Universal
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176588228
  • Measurement Standard
    Metric
  • Product Type
    Duplex Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    81500 N
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)