Motion
71924 ACD/P4A DGA

SKF
71924 ACD/P4A DGA

Super Precision Angular Contact Bearing - 120 mm Bore, 165 mm OD, 44 mm Width, Open, 25 ° Contact Angle
MI ITEM #00146256
MFR #71924 ACD/P4A DGA
Your Price$9,167.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
71924 ACD/P4A DGA

Super Precision Angular Contact Bearing - 120 mm Bore, 165 mm OD, 44 mm Width, Open, 25 ° Contact Angle
MI ITEM #00146256
MFR #71924 ACD/P4A DGA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,167.00/each(List $11,458.75)

Overview

Mfr description
71924 ACD P4A DGA BRG PAIR
  • Improved lubrication conditions
  • Low noise levels
  • Higher attainable speed
  • Improved reliability
  • Reduced oil consumption
  • Reduced environmental impact
  • Safe, easy assembly

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    2
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Duplex Universal
  • Contact Angle
    25 °
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    72.8 kN
  • Radial Static Load Capacity
    86.5 kN
  • Operating Temperature Range
    300 °F
  • Cage Material
    Cotton Fabric Reinforced Phenolic
  • Inner Ring Width
    44 mm
  • Element Material
    Bearing steel
  • Precision Rating
    P4
  • Fillet Radius
    1.1 mm
  • Series
    71
  • Weight
    5.84 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577122551
  • UPC_NO
    7316577122551
  • Type Of Bearing
    Unmounted ball bearing
  • Features & Benefits
    • Improved lubrication conditions • Low noise levels • Higher attainable speed • Improved reliability • Reduced oil consumption • Reduced environmental impact • Safe, easy assembly
  • Description
    71924 ACD P4A DGA BRG PAIR
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text