Motion
B71930C.T.P4S.DUL

FAG (SCHAEFFLER)
B71930C.T.P4S.DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 150 mm Bore, 210 mm OD, 28 mm Width, 15 ° Contact, Open
MI ITEM #00146271
MFR #B71930C.T.P4S.DUL
List Price$13,489.99/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
B71930C.T.P4S.DUL

Spindle & Precision Machine Tool Angular Contact Bearing - 150 mm Bore, 210 mm OD, 28 mm Width, 15 ° Contact, Open
MI ITEM #00146271
MFR #B71930C.T.P4S.DUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,489.99/pr for your price

Overview

Mfr description
B71930-C-T-P4S-DUL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Ball Screw Application
    Not for Ball Screws
  • Internal Clearance
    C0
  • Precision Rating
    ABEC 9/7 (Non-Critical Features)
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    122 kN
  • Radial Static Load Capacity
    143 kN
  • Max Rpm
    8500 rpm
  • Cage Material
    Phenolic Resin
  • Finish Coating
    Uncoated
  • Fillet Radius
    1 mm
  • Series
    1900
  • UPC_NO
    4012801752336
  • Description
    B71930-C-T-P4S-DUL
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text