Motion
7932CTRDULP4
Duplex Angular Contact Bearing - 160 mm Bore, 220 mm OD, 56 mm Width, Open
MI ITEM #00146281
MFR #7932CTRDULP4
Price$18,074.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duplex Angular Contact Bearing - 160 mm Bore, 220 mm OD, 56 mm Width, Open
MI ITEM #00146281
MFR #7932CTRDULP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18,074.75/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Contact Angle
    15 °
  • Outside Diameter  
    220 mm
  • Overall Height
    56 mm
  • Overall Width  
    56 mm
  • Weight
    11.75 lbs

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7932CTRDULP4
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176625398
  • Measurement Standard
    Metric
  • Product Type
    Duplex Angular Contact Bearings
  • Prop 65 Statement
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
7932CTRDULP4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text