Motion
G52MSA

TIMKEN
G52MSA

Flange-Mount Housing - Three-Bolt Round Flange, Stamping, Steel, Zinc Plated
Mi Item #00147197
MFR #G52MSA
Price$26.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
G52MSA

Flange-Mount Housing - Three-Bolt Round Flange, Stamping, Steel, Zinc Plated
Mi Item #00147197
MFR #G52MSA

Mfr description
G 52 MSA ZP/BZP (PAIR) AG FARM LINE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.73/each

Specifications

Dimensions

  • Bolt Center To Center Length
    2.5000 in
  • Bolt Circle Diameter
    3.0000 in
  • Compatible Bore Diameter
    0.8125 in, 0.8750 in, 0.9375 in, 1.0000 in
  • Overall Depth
    11/16 in
  • Overall Length Diameter
    3.7500 in
  • Weight
    1.02 lbs

Details

  • Compatible Bearing Series Part Num
    G1013KRRB, G1014KRRB, G1015KRRB, G1100KRRB, GE25KRRB, GRA013RRB, GRA014RRB, GRA015RRB, GRA100RRB, GRAE25RRB
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Zinc Plated
  • Housing Construction
    Stamping
  • Housing Material
    Steel
  • Includes
    Grease Fitting Boss
  • Mounting Type
    Three-Bolt Round
  • Product Type
    Flange-Mount Housings
  • Series
    GRA, GRR
  • UPC_NO
    087796065277
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)