Motion
G62MSA

TIMKEN
G62MSA

Flange-Mount Housing - Three-Bolt Round Flange, Stamping, Steel, Zinc Plated
Mi Item #00147198
MFR #G62MSA
Price$31.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
G62MSA

Flange-Mount Housing - Three-Bolt Round Flange, Stamping, Steel, Zinc Plated
Mi Item #00147198
MFR #G62MSA

Mfr description
G 62 MSA ZP/BZP (PAIR) AG FARM LINE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.88/each

Specifications

Dimensions

  • Bolt Center To Center Length
    7.2500 in
  • Bolt Circle Diameter
    3.5625 in
  • Compatible Bore Diameter
    2.8125 in, 2.8750 in, 2.9375 in, 3.0000 in, 75 mm
  • Overall Depth
    3/4 in
  • Overall Length Diameter
    9.2969 in
  • Weight
    1.61 lbs

Details

  • Compatible Bearing Series Part Num
    G1101KRRB, G1102KRRB, G1103KRRB, G1103KRRB2, GE30KRRB, GRA101RRB, GRA102RRB, GRA103RRB, GRA103RRB2, GRAE30RRB
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Zinc Plated
  • Housing Construction
    Stamping
  • Housing Material
    Steel
  • Includes
    Grease Fitting Boss
  • Mounting Type
    Three-Bolt Round
  • Product Type
    Flange-Mount Housings
  • Series
    GRA, GRR
  • UPC_NO
    087796065284
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)