Motion
G90MSA

TIMKEN
G90MSA

Flange-Mount Housing - Four-Bolt Round Flange, Stamping, Steel, Zinc Plated
Mi Item #00147203
MFR #G90MSA
Price$77.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
G90MSA

Flange-Mount Housing - Four-Bolt Round Flange, Stamping, Steel, Zinc Plated
Mi Item #00147203
MFR #G90MSA

Mfr description
G 90 MSA ZP/BZP (PAIR) AG FARM LINE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$77.95/each

Specifications

Dimensions

  • Bolt Center To Center Length
    3.2480 in
  • Bolt Circle Diameter
    5.0000 in
  • Compatible Bore Diameter
    1.2500 in
  • Overall Depth
    1-1/4 in
  • Overall Length Diameter
    4.2656 in
  • Weight
    4.36 lbs

Details

  • Compatible Bearing Series Part Num
    G1113KRRB, G1114KRRB, G1115KRRB, GE50KRRB, GRA113RRB, GRA114RRB, GRA115RRB, GRAE50RRB
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Zinc Plated
  • Housing Construction
    Stamping
  • Housing Material
    Steel
  • Includes
    Grease Fitting Boss
  • Mounting Type
    Four-Bolt Round
  • Product Type
    Flange-Mount Housings
  • Series
    GRA, GRR
  • UPC_NO
    087796065314
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)