Motion
G100MSA

TIMKEN
G100MSA

Flange-Mount Housing - Four-Bolt Round Flange, Stamping, Steel, Zinc Plated
Mi Item #00147204
MFR #G100MSA
Price$102.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
G100MSA

Flange-Mount Housing - Four-Bolt Round Flange, Stamping, Steel, Zinc Plated
Mi Item #00147204
MFR #G100MSA

Mfr description
G100 MSA ZP/BZP (PAIR) AG FARM LINE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.58/each

Specifications

Dimensions

  • Bolt Circle Diameter
    7.0938 in
  • Compatible Bore Diameter
    55 mm
  • Overall Depth
    1-1/4 in
  • Overall Length Diameter
    8.2656 in
  • Weight
    5.86 lbs

Details

  • Compatible Bearing Series Part Num
    G1200KRRB, G1201KRRB, G1202KRRB, G1203KRRB, GE55KRRB, GRA200RRB, GRA201RRB, GRA202RRB, GRA203RRB, GRAE55RRB
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Zinc Plated
  • Housing Construction
    Stamping
  • Housing Material
    Steel
  • Includes
    Grease Fitting Boss
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    GRA, GRR
  • UPC_NO
    087796065321
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)