Motion
203-KRR-AH02

INA (SCHAEFFLER)
203-KRR-AH02

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6400 in ID, 40 mm OD, 0.7204 in Width, Double Sealed, Without Snap Ring
Mi Item #00147219
MFR #203-KRR-AH02
Price$57.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
203-KRR-AH02

Radial/Deep Groove Ball Bearing - Straight Bore, 0.6400 in ID, 40 mm OD, 0.7204 in Width, Double Sealed, Without Snap Ring
Mi Item #00147219
MFR #203-KRR-AH02

Mfr description
203-XL-KRR-AH02
  • Bore diameter is designed for M16 screws
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.56/each

Specifications

Dimensions

  • Bore Diameter  
    16.2 mm
  • Fillet Radius
    0.6 mm
  • Inner Ring Width
    18.3 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    11/16 in
  • Weight
    0.20 lbs

Details

  • Additional Details
    Bore diameter is designed for M16 screws
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    203-XL-KRR-AH02
  • Features & Benefits
    • Bore diameter is designed for M16 screws
  • Finish Coating
    Uncoated
  • Long Description
    The 203-KRR-AH02 is a radial deep groove ball bearing with a 0.64-inch straight bore, double sealed, and 40mm OD, built for durability.
  • Manufacturer Catalog Number
    203-KRR-AH02
  • Manufacturer Product Page
  • Max Rpm
    14600 rpm
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    10100 N
  • Radial Static Load Capacity
    4750 N
  • Seal Type
    Molded R Seal
  • Series
    200 KRR
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802783506
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)