Motion
204BBAR

NTN
204BBAR

Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.7805 in OD, 0.6100 in Width, Double Sealed, Without Snap Ring
MI ITEM #00147242
MFR #204BBAR
Price$35.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
204BBAR

Radial/Deep Groove Ball Bearing - Straight Bore, 0.7500 in ID, 1.7805 in OD, 0.6100 in Width, Double Sealed, Without Snap Ring
MI ITEM #00147242
MFR #204BBAR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$35.30/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Outside Diameter  
    1.7805 in
  • Overall Width  
    0.6100 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    204BBAR BALL BRG
  • Internal Clearance
    C1
  • Long Description
    The 204BBAR is a 0.7500 in bore radial/deep groove ball bearing with 1.7805 in OD, 0.6100 in width, straight design, double sealed.
  • Manufacturer Catalog Number
    204BBAR
  • Manufacturer Upc Number
    4547359516760
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359516760

Overview

Mfr description
204BBAR BALL BRG SC0440LLC3/L627[T100]

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text