Motion
HPC014GP

NTN
HPC014GP

Farm Implement Bearing - Hex, 0.8760 in Bore, 52 mm OD, 1.0000 in Width, Double Sealed
Mi Item #00147267
MFR #HPC014GP
Price$100.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HPC014GP

Farm Implement Bearing - Hex, 0.8760 in Bore, 52 mm OD, 1.0000 in Width, Double Sealed
Mi Item #00147267
MFR #HPC014GP

Mfr description
HPC014GP BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.90/each

Specifications

Dimensions

  • Bore Diameter
    0.8760 in
  • Clearance
    CN
  • Fillet Radius
    0.0394 in
  • Inner Ring Width
    1.0000 in
  • Outside Diameter  
    52 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    1.0000 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.36 lbs

Details

  • Application
    Agriculture Bearing
  • Bearing Material
    Through Hardened Steel
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Hex
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    HPC014GP BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    This Farm Implement Bearing is a hex bore type with 0.8760 in bore diameter, double sealed closure, 52 mm outside diameter, and 1.0000 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    HPC014GP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359476750
  • Operating Temperature Range
    -40 to 250 ºF
  • Outer Ring Type
    Cylindrical
  • Product Type
    Agricultural & Farm Line Bearings
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    HPC
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359476750
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)