Motion
14K205N

LINK-BELT
14K205N

Link-Belt Agricultural & Farm Line Bearing - Straight, 0.8750 in Bore, 2.0472 in OD, 2.5000 in Width
MI ITEM #00147274
MFR #14K205N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
14K205N

Link-Belt Agricultural & Farm Line Bearing - Straight, 0.8750 in Bore, 2.0472 in OD, 2.5000 in Width
MI ITEM #00147274
MFR #14K205N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
14K205N BRG&SEAL 14K205N
  • 7/8" Unmounted Hex Ball Bearing, Standard Duty, Single Lip Contact Seal, Spherical OD, Non-Relubricatable

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    0.8750 in
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Seal Type
    N Lip Seal
  • Bearing Material
    Chrome Steel
  • Operating Temperature Range
    -40 to +225 °F
  • Country of Origin
    Mexico
  • Max Rpm
    6800 rpm
  • Finish Coating
    Uncoated
  • Outer Ring Width
    0.5906 in
  • Duty Type
    Medium Duty
  • Inner Ring Width
    1.0000 in
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Expansion Type
    Expansion Bearing (Floating)
  • UPC_NO
    662327180638
  • Weight
    0.37 lbs
  • Radial Dynamic Load Capacity
    2430 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Max Operating Temperature
    225 °F
  • Overall Height
    1.5000 in
  • Overall Length
    2.5000 in
  • Retainer Material
    Nylon
  • Product Type
    Agricultural & Farm Line Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text