Motion
205PP10
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 52 mm OD, 1.3750 in Width, Double Sealed, Without Snap Ring
MI ITEM #00147282
MFR #205PP10
Price$76.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 52 mm OD, 1.3750 in Width, Double Sealed, Without Snap Ring
MI ITEM #00147282
MFR #205PP10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$76.61/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Fillet Radius
    0.039 in
  • Inner Ring Width
    1.375 in
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    52 mm
  • Overall Width  
    1.3750 in
  • Precision Rating
    Not Rated
  • Weight
    0.28 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Closure Type
    Double Sealed
  • Component Type
    Assembly
  • Description
    205PP10 BRG
  • Features & Benefits
    • Super finished raceways • Quiet operations • Light 200 Series have a close dimensional balance between bore, outside diameter and width making them well-suited for applications with light to medium loads and high speed
  • Finish Coating
    Uncoated
  • Internal Clearance
    R
  • Long Description
    The 205PP10 Radial/Deep Groove Ball Bearing features 0.6250 in bore diameter, straight bore, double sealed closure, 52 mm outside diameter, and 1.3750 in width.
  • Manufacturer Catalog Number
    205PP10
  • Manufacturer Upc Number
    087796084445
  • Max Operating Temperature
    120° C
  • Max Rpm
    500 rpm
  • Maximum Operating RPM
    500 RPM (grease), 500 RPM (oil)
  • Min Operating Temperature
    -50° C
  • Precision Class
    ABEC1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3490 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Relubricatable
    No
  • Retainer Material
    Polymer
  • Rolling Element
    Ball
  • Row Type
    Single
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Self Aligning
    No
  • Series
    200
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    087796084445

Overview

Mfr description
205PP10 BRG
  • Super finished raceways
  • Quiet operations
  • Light 200 Series have a close dimensional balance between bore, outside diameter and width making them well-suited for applications with light to medium loads and high speed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text