Motion
10434400

LINK-BELT
10434400

Link-Belt Ball Insert Bearing - Straight Bore, 1.0000 in Bore Diam., 62 mm OD, 3.0000 in Width, Medium Duty
Mi Item #00147305
MFR #10434400
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
10434400

Link-Belt Ball Insert Bearing - Straight Bore, 1.0000 in Bore Diam., 62 mm OD, 3.0000 in Width, Medium Duty
Mi Item #00147305
MFR #10434400

Mfr description
16KB206N BRG&SEAL 16KB206N
  • 1" Unmounted Hex Ball Bearing, Standard Duty, Single Lip Contact Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    0.9449 in
  • Outer Ring Width  
    0.6299 in
  • Outside Diameter  
    62 mm
  • Overall Width
    3.0000 in
  • Weight
    0.62 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Duty Type
    Medium Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Grease Type
    Exxon Ronex MP Std
  • Internal Clearance
    C3 STANDARD
  • Manufacturer Catalog Number
    16KB206N
  • Max Operating Temperature
    225 °F
  • Max Rpm
    5600 rpm
  • Operating Temperature Range
    -40 to +225 °F
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    3380 lbf
  • Radial Static Load Capacity
    2530 lbf
  • Relubricatable
    No
  • Retainer Material
    Nylon
  • Seal Material
    Buna-N
  • Seal Type
    N Lip Seal
  • Series
    LINK-BELT 200 SERIES BALL
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662327181994
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)