Motion
16K206N 1 HEX BORE BALL BRG

LINK-BELT
16K206N 1 HEX BORE BALL BRG

Link-Belt Ball Insert Bearing - Straight, 1.0000 in Bore, 62 mm OD, 3.0000 in Width
MI ITEM #00147313
MFR #16K206N 1 HEX BORE BALL BRG
List Price$305.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
16K206N 1 HEX BORE BALL BRG

Link-Belt Ball Insert Bearing - Straight, 1.0000 in Bore, 62 mm OD, 3.0000 in Width
MI ITEM #00147313
MFR #16K206N 1 HEX BORE BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$305.96/each for your price

Overview

Mfr description
16K206N BRG&SEAL 16K206N
  • 1" Unmounted Non Relubricatable Hex Ball Bearing, Standard Duty, Single Lip Contact Seal

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    1.0000 in
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Seal Type
    N Lip Seal
  • Bearing Material
    Chrome Steel
  • Operating Temperature Range
    -40 to +225 °F
  • Max Rpm
    5600 rpm
  • Country of Origin
    Mexico
  • Finish Coating
    Uncoated
  • Outer Ring Width
    0.7087 in
  • Inner Ring Width
    0.9449 in
  • Duty Type
    Medium Duty
  • Manufacturer Catalog Number
    16K206N
  • Expansion Type
    Expansion Bearing (Floating)
  • UPC_NO
    662327182014
  • Weight
    0.60 lbs
  • Radial Dynamic Load Capacity
    3380 lbf
  • Radial Static Load Capacity
    2530 lbf
  • Max Operating Temperature
    225 °F
  • Overall Height
    2.0000 in
  • Overall Length
    3.0000 in
  • Retainer Material
    Nylon
  • Product Type
    Agricultural & Farm Line Bearings
  • Long Description
    This Farm Implement Bearing is a straight bore type with 1.0000 in bore diameter, open closure, 62 mm outside diameter, and 3.0000 in overall width within Agricultural & Farm Line Bearings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought