Motion
18K207N

LINK-BELT
18K207N

Link-Belt Agricultural & Farm Line Bearing - Straight, 1.1250 in Bore, 2.8346 in OD, 3.0000 in Width
MI ITEM #00147330
MFR #18K207N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
18K207N

Link-Belt Agricultural & Farm Line Bearing - Straight, 1.1250 in Bore, 2.8346 in OD, 3.0000 in Width
MI ITEM #00147330
MFR #18K207N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18K207N BRG&SEAL 18K207N
  • 1 1/8" Unmounted Hex Bore Ball Bearing, Standard Duty, Single Lip Contact Seal, Spherical OD

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    1.1250 in
  • Outside Diameter
  • Overall Width
  • Snap Ring Included
    Without Snap Ring
  • Seal Type
    N Lip Seal
  • Bearing Material
    Chrome Steel
  • Operating Temperature Range
    -40 to +225 °F
  • Max Rpm
    4800 rpm
  • Finish Coating
    Uncoated
  • Duty Type
    Medium Duty
  • Outer Ring Width
    0.7480 in
  • Inner Ring Width
    1.4844 in
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • Expansion Type
    Expansion Bearing (Floating)
  • UPC_NO
    662327185541
  • Weight
    1.12 lbs
  • Radial Dynamic Load Capacity
    4470 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Max Operating Temperature
    225 °F
  • Overall Height
    2.0000 in
  • Overall Length
    3.0000 in
  • Retainer Material
    Nylon
  • Product Type
    Agricultural & Farm Line Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text